Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER SUPPLY PHASES:1

  • Mfr # 4AV2001-2EB00-0A

  • Zoro # G116049822


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3.937008 inch
Overall Width
3.307087 inch
Phase
1
Mounting
SCREWS/MOUNTING RAILS
Overall Height
5.590551 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4AV2001-2EB00-0A
Zoro #
G116049822
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3.937008 inch
Overall Width
3.307087 inch
Overall Height
5.590551 inch

Details

Phase
1
Mounting
SCREWS/MOUNTING RAILS

Description

POWER SUPPLY, PHASES:1, PNKW:0,06, UPRIV:400-230240-115120, USECV DC:24, ISECA DC:2,5/3 60/40 CEL, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, PROTECTION CL.:I, TA/ISOKL:60 /B, W%:5, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREWS/MOUNTING RAILS, EN 61558-2-6, EN61131-2 UL/CSA-RECOGNIZED SAFETY ISOLATING TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.