Zoro Homepage

POWER SUPPLY PHASES:3

  • Mfr # 4AV3200-2EB00-0A

  • Zoro # G916049930


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.527559 inch
Mounting
Screw
Overall Height
8.661417 inch
Overall Width
8.503937 inch
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AV3200-2EB00-0A
Zoro #
G916049930
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
4.527559 inch
Overall Height
8.661417 inch
Overall Width
8.503937 inch

Details

Mounting
Screw
Phase
3

Description

POWER SUPPLY, PHASES:3, PNKW:0,48, UPRIV:400+/-20, USECV DC:24, ISECA DC:20/24 60/40 CEL, FHZ:50...60, VECTOR GR./SHIELD WNG.:YD1 /0, PROTECTION CL.:I, TA/ISOKL:60 /B, W%:4,2, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-6, EN61131-2 UL/CSA-RECOGNIZED SAFETY ISOLATING TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.