Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER SUPPLY PHASES:3

  • Mfr # 4AV3501-2FB00-0A

  • Zoro # G316049776


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Overall Depth
7.480315 inch
Overall Height
10.23622 inch
Overall Width
10.472441 inch
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AV3501-2FB00-0A
Zoro #
G316049776
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
7.480315 inch
Overall Height
10.23622 inch
Overall Width
10.472441 inch

Details

Phase
3
Mounting
Screw

Description

POWER SUPPLY, PHASES:3, PNKW:1,2, UPRIV:500-400, USECV DC:24, ISECA DC:50/60 60/40 CEL, FHZ:50...60, VECTOR GR./SHIELD WNG.:II0 /0, PROTECTION CL.:I, TA/ISOKL:60 /B, W%:4,2, IP00, TYPE OF TERMINALS:SCREW CONNECTION, INSTALLATION:SCREW, EN 61558-2-6, EN61131-2 SAFETY ISOLATING TRANSFORMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.