Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Terminals, For Mfr. No. 3RM1

  • Mfr # 3ZY11222BA00

  • Zoro # G6230551


product price: $12.89
/ea

Key Features

For Use With
Series 3RM1 Starters
Accessory Type
Removable Push-In Terminal
Type of accessory
Connection clamp
Number of Poles
2
Compatible with Series
SIRIUS 3RM1 Motor Starters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZY11222BA00
Zoro #
G6230551
UPC #
887621124700
Country of Origin
Germany

Dimensions

Overall Height
0.2 in
Overall Width
0.2 in
Overall Depth
1.9 in

Details

Item
Removable Terminal
For Use With
Series 3RM1 Starters
Accessory Type
Removable Push-In Terminal
Type of accessory
Connection clamp
Number of Poles
2
Compatible with Series
SIRIUS 3RM1 Motor Starters
Standards
REACH, RoHS, WEEE

Description

Removable Terminal, Accessory Type Removable Push-In Terminal, Number of Poles 2, Overall Height 0.2 in, Overall Width 0.2 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 1.9 in, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.