Zoro Homepage
This item is Discontinued.
No Product Image Available

Pressure Sensor, 2", 24 VAC, 10 VDC Signal (Discontinued)

  • Mfr # 590-502
  • Zoro # G6052678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-502
Zoro #
G6052678
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 5/8 in
Process Connection Size
1/4 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in
Manufacturers Warranty Length
2 yr
Mounting Hole Diameter
1/8 in

Details

Item
Differential Pressure Sensor
Power Required
0 to 10V DC
Housing Material
Polyester
Standards
CE Listed
Application
Air Ducts, Clean Rooms, Energy Management Systems, Environmental Pollution Control, Fan Control, Furnace Draft Control, General HVAC, Ovens, Variable Air Volume
For Media
Air and Neutral Gas
Number of Mounting Holes
2
For Use With Building Automation Systems
Compatible with Building Automation Systems
Mounting Hole Center to Center Distance
3 3/16 in
Power Source
0 to 10V DC
Minimum Operating Temperature
0 Degrees F
Series
590
Product Type
Differential Pressure Sensor
Impedance
100 ohm
Accuracy
+/-1.00%
Hysteresis
+/-0.1%
Weight
3 oz
Output
0 to 10V DC
Maximum Differential Pressure Measurement
2 in wc
Housing Type
Open Mounted
Maximum Operating Temperature
150 Degrees F
Electrical Connection Type
Screw Terminals

Description

Differential Pressure Sensor, For Media Air and Neutral Gas, For Use With Building Automation Systems Compatible with Building Automation Systems, Accuracy +/-1.00 Percent, Power Required 0 to 10V DC, Power Source 0 to 10V DC, Output 0 to 10V DC, Electrical Connection Type Screw Terminals, Maximum Differential Pressure Measurement 2 in wc, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Mounting Hole Center to Center Distance 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.