Zoro Homepage
This item is Discontinued.
Siemens Push Button operator, 22mm, Red 3SB35001TA20

Push Button operator, 22mm, Red (Discontinued)

  • Mfr # 3SB35001TA20
  • Zoro # G0527064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB35001TA20
Zoro #
G0527064
UPC #
754554807065
Country of Origin
Germany

Dimensions

Size
22mm
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Action
Maintained/Maintained
Head Material
Polycarbonate
NEMA Rating
1, 3, 4, 4X, 12
Type of Operator
40 mm Mushroom Head
Color
Red
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Nickel Plated Brass/Zinc Die Cast
Standards
CE, CSA, UL Listed
Basic Material
Metal
IP Rating
IP67
Push Button Style
Mushroom Head
NEMA Enclosure Rating
1, 12, 3, 4, 4X
Head Color
Red
Operator Material
Metal
Operator Illumination
Non-Illuminated

Description

Mushroom Head Push Button, 22mm, Maintained/Maintained, Type of Operator 40 mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate, Bezel Material Nickel Plated Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP67, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.