Zoro Homepage

Push Button, 22mm, Red, Metal Bezel

  • Mfr # 3SU1150-0AB20-1FA0

  • Zoro # G3040523


product price: $48.29
/ea

Key Features

Material
metal
Color
Red
Size
22 mm
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
10A @ 600V AC, 1A @ 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-0AB20-1FA0
Zoro #
G3040523
UPC #
804766335174
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Height
0.5 in
Overall Width
7.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
9 in

Details

Item
Flush Push Button Operator
Material
metal
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
10A @ 600V AC, 1A @ 600V DC
NEMA Contact Rating Designation
A600/R300
Head Material
Plastic
Contact Form
1NO/1NC
Basic Material
Zinc Alloy
Terminal Connection
Screw
Bezel
Metal
Number of Operators
1
Action
Momentary
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, WEEE (2012/19/EU)
Type of Operator
Flush Button
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Pushbuttons
Application
Complete unit
Bezel Material
Metal
Environmental Conditions
-25
Operating cycles
10000000
Special Features
Yes
Actuator
Button, flat
Voltage rating
5
Connection
screw-type terminals
Number of Poles
1
Insulation
IP66, IP67, IP69(IP69K)
Operating Temperature
-25°C to 70°C
Mounting
front plate mounting
Contact configuration
36526
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Non-Illuminated
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Push Button Style
Flush
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Head Color
Red
Operator Material
Zinc Alloy
Operator Voltage Rating - Maximum
500 V
Series
3SU
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.