Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button, 22mm, Red, Metal Bezel

  • Mfr # 3SU1150-1HB20-1CG0

  • Zoro # G3040121


product price: $68.59
/ea

Key Features

Material
metal
Color
Red
NEMA Contact Rating Designation
A600/R300
Bezel
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-1HB20-1CG0
Zoro #
G3040121
UPC #
804766072178
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Height
1.9 in
Mushroom Head Diameter
40 mm
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
4 in
Panel Cutout Diameter
22 mm

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
NEMA Contact Rating Designation
A600/R300
Bezel
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Zinc Alloy
Legend
Emergency Stop
Action
Maintained
IP Rating
IP67, IP69K
Type of Operator
40mm Mushroom Head
Terminal Connection
Screw
Standards
REACH, WEEE (2012/19/EU)
Number of Operators
1
Head Material
Plastic
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Contact Form
1NC
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Emergency Stop Push Buttons
Bezel Material
Metal
Degree of protection (IP)
IP67/IP69K
With front ring
No
Colour button
Red
Number of contacts as change-over contact
0
Type of button
Mushroom
Number of command positions
1
Number of contacts as normally open contact
0
Switching function latching
No
Number of contacts as normally closed contact
1
Mechanical Operating Durability
3.00 x 10^5
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
500 V
AC Contact Rating
10 A @ 600 V
Series
3SU
Operator Illumination
Non-Illuminated
Legend Color
Black
Legend Background Color
Yellow
Operator Material
Zinc Alloy
DC Contact Rating
1 A @ 600 V
Maintained Action Release
Twist
Head Color
Red
Number of Indicator Lights
0

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Legend Emergency Stop, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.