Zoro Homepage

Push Button Cap, Illuminated, 30mm, Blue

  • Mfr # 52RA5P5

  • Zoro # G1618303


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Blue
Connection Type
Screw-On
For Use With
Siemens Push to Test or Illuminated Push Buttons
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52RA5P5
Zoro #
G1618303
UPC #
783087098626
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Push Button Cap
Color
Blue
Connection Type
Screw-On
For Use With
Siemens Push to Test or Illuminated Push Buttons
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP66
Head Material
Plastic
Basic Material
Plastic
Illuminated / Non-Illuminated
Illuminated
Standards
REACH, RoHS, WEEE (2012/19/EU)
Compatible with Series
CL52
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Head Style
Extended
Compatible Operator Illumination
Illuminated
Compatible with Brand
Siemens
Head Color
Blue

Description

Push Button Cap, Color Blue, For Use With Siemens Push to Test or Illuminated Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.