Zoro Homepage

Push Button Cap, Illuminated, 30mm, White

  • Mfr # US2:52RA5SB

  • Zoro # G3777299


product price: $13.59
/ea

Key Features

Color
White
Illuminated / Non-Illuminated
Illuminated
For Use With
Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
Basic Material
Plastic
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US2:52RA5SB
Zoro #
G3777299
UPC #
662643165661
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Color
White
Illuminated / Non-Illuminated
Illuminated
For Use With
Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
Basic Material
Plastic
Head Material
Plastic
Connection Type
Screw-On
NEMA Rating
1, 12, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible Operator Illumination
Illuminated
Head Style
Flush
Compatible with Series
52BT6, 52PT6
Head Color
White
Compatible with Brand
Siemens

Description

Push Button Head, Color White, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.