Zoro Homepage

Push Button Cap, Operator 0.94" dia. Siz

  • Mfr # 3SU1901-0FT30-0AA0

  • Zoro # G3038758


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Color
Yellow
Size
24 mm
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Size
22mm
Standards
REACH, RoHS, WEEE (2012/19/EU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1901-0FT30-0AA0
Zoro #
G3038758
UPC #
804766086243
Country of Origin
China

Dimensions

Size
24 mm
Operator Size
22mm
Overall Depth
0.09 in
Panel Cutout Diameter
24 mm
Manufacturer Warranty Length
18 mo
Overall Width
0.93 in

Details

Item
Push Button Head
Color
Yellow
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
For Use With
Siemens Flat Push Button 3SU1 Series
Connection Type
Snap-On
Illuminated / Non-Illuminated
Illuminated
Basic Material
Polyamide
Head Material
Plastic
IP Rating
IP69K
Operating Temperature
70°C to -25°C
Head Color
Yellow
Compatible with Brand
Siemens
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Compatible Operator Illumination
Illuminated
Head Style
Flush
Compatible with Series
3SU1

Description

Push Button Head, Operator Size 22mm, Color Yellow, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.