Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50AA3D
Zoro #
G3424775
UPC #
783087090156
Country of Origin
Mexico
Dimensions
Size
38 mm
Width
2.69 in
Depth
4.12 in
Height
2.44 in
Panel Cutout Diameter
38 mm
Overall Depth
4.12 in
Overall Width
2.69 in
Overall Height
2.44 in
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 38 mm, Legend Start, Type of Operator Flush Button, Action Momentary, Operator Color Green, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.44 in, Width 2.69 in, Depth 4.12 in, Enclosure Material Steel, Enclosure Color Gray, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.