Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Push Button Control Station, 1NO/1NC, 38mm 50HA3E1

Push Button Control Station, 1NO/1NC, 38mm (Discontinued)

  • Mfr # 50HA3E1
  • Zoro # G1137403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50HA3E1
Zoro #
G1137403
UPC #
783087090934
Country of Origin
Mexico

Dimensions

Size
38 mm
Width
3.5 in
Depth
8.12 in
Height
4.32 in
Overall Width
3.5 in
Overall Height
4.32 in
Overall Depth
8.12 in
Panel Cutout Diameter
38 mm

Details

Item
Control Station
Contact Form
1NO/1NC
Legend
Forward/Reverse/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
4
Contact Rating
5A @ 600V AC
Standards
CSA, UL
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Hub
3/4 in NPT
Operator Color
Green, Red
Enclosure Material
Aluminum
Enclosure Color
Gray
NEMA Contact Rating Designation
B600
Mounting
Wall
IP Rating
IP66
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
4
Product Type
Control Station
Operator Configuration
(3) Push Buttons

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 38 mm, Legend Forward/Reverse/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 4.32 in, Width 3.5 in, Depth 8.12 in, Enclosure Material Aluminum, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.