Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Push Button Control Station, 2NO, 38mm 50DA3KL

Push Button Control Station, 2NO, 38mm (Discontinued)

  • Mfr # 50DA3KL
  • Zoro # G0639371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50DA3KL
Zoro #
G0639371
UPC #
783087090514
Country of Origin
Mexico

Dimensions

Size
38 mm
Depth
4.12 in
Height
2.44 in
Width
2.69 in
Overall Depth
4.12 in
Overall Width
2.69 in
Overall Height
2.44 in
Panel Cutout Diameter
38 mm

Details

Item
Control Station
Contact Form
2NO
Legend
Forward/Reverse
Type of Operator
Flush Button/Flush Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1
Contact Rating
5A @ 600V AC
Standards
CSA, UL
Action
Momentary/Momentary
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
Mounting
Wall
Operator Color
Green
Enclosure Material
Steel
NEMA Contact Rating Designation
B600
IP Rating
IP20
Enclosure Color
Gray
Product Type
Control Station
Operator Configuration
(2) Flush Push Buttons
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
1

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 38 mm, Legend Forward/Reverse, Type of Operator Flush Button/Flush Button, Action Momentary/Momentary, Operator Color Green, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.44 in, Width 2.69 in, Depth 4.12 in, Enclosure Material Steel, Enclosure Color Gray, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.