Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Push Button Control Station, Start, 38mm 50HA1E1

Push Button Control Station, Start, 38mm (Discontinued)

  • Mfr # 50HA1E1
  • Zoro # G1680603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50HA1E1
Zoro #
G1680603
UPC #
783087090798
Country of Origin
Mexico

Dimensions

Size
38 mm
Height
4.25 in
Depth
4.75 in
Width
3.5 in
Overall Depth
4.75 in
Overall Width
3.5 in
Panel Cutout Diameter
38 mm
Overall Height
4.25 in

Details

Item
Control Station
Contact Form
1NO/1NC
Legend
Start
Type of Operator
Flush Button
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
4
Contact Rating
5A @ 600V AC
Standards
CSA, UL
Action
Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
IP Rating
IP66
Enclosure Color
Gray
Mounting
Wall
Enclosure Material
Aluminum
NEMA Contact Rating Designation
B600
Operator Color
Green
NEMA Enclosure Rating
4
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
Flush Push Button

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 38 mm, Legend Start, Type of Operator Flush Button, Action Momentary, Operator Color Green, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 4.25 in, Width 3.5 in, Depth 4.75 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.