Zoro Homepage

Push Button Kit, Start/Stop

  • Mfr # 49SAP05

  • Zoro # G7052281


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Includes
Wires
For Use With
Starter/Contactor
Legend
Start/Stop
Color
Black, Red
NEMA Rating
1, 12, 4, 4x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49SAP05
Zoro #
G7052281
UPC #
783087089365
Country of Origin
Mexico

Dimensions

Starter Size
All

Details

Item
Push Button Kit
Includes
Wires
For Use With
Starter/Contactor
Legend
Start/Stop
Color
Black, Red
NEMA Rating
1, 12, 4, 4x
Operator Function
Start/Stop
Starter Style
NEMA
Operator
Push Button

Description

Push Button Kit, Includes Wires, Color Black, Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.