Zoro Homepage
This item is Discontinued.
Siemens Push Button operator, 22 mm, Green 3SB30000AA41

Push Button operator, 22 mm, Green (Discontinued)

  • Mfr # 3SB30000AA41
  • Zoro # G2863411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB30000AA41
Zoro #
G2863411
UPC #
754554625423
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Polycarbonate Plastic
NEMA Rating
1, 12, 3, 4, 4X
Type of Operator
Flush Button
Color
Green
Number of Operators
1
Item
Flush Push Button
Bezel Material
Plastic
Basic Material
Plastic
IP Rating
IP66
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Push Button Style
Flush
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 3, 4, 4X

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.