Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52BP2J9A

  • Zoro # G2983261


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BP2J9A
Zoro #
G2983261
UPC #
662643863864
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.49 in
Overall Width
2.15 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Replacement Lamp
Mfr. No. 52AABN
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC
Voltage
480V AC
Number of Operators
1
Contact Type
1NO/1NC
Lamp Type
Incandescent
Lamp Module Voltage
480V AC
Basic Material
Epoxy
Bezel
Black Epoxy Coated Zinc Die Cast
Lamp Voltage
6V AC
Color
Amber
Lamp Module Type
Transformer
Contact Form
1NO/1NC
NEMA Contact Rating Designation
A600/P600
Type of Operator
44mm Mushroom Head
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Bezel Material
Epoxy Coated Metal
AC Contact Rating
10 A @ 600 V
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
DC Contact Rating
Not Rated
Series
52
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
31 Degrees F
Lamp Voltage - Maximum
480 V AC
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Epoxy Coated Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Resistance Properties
Corrosion Resistant
Mechanical Operating Durability
3.00 x 10^5
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.