Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52BR8DTA

  • Zoro # G2983200


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BR8DTA
Zoro #
G2983200
UPC #
662643872903
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45.47 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.15 in
Overall Height
4 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Contact Rating
10A @ 600V AC
Voltage
24V AC/DC
Basic Material
Epoxy
Lamp Voltage
24V AC/DC
Type of Operator
45mm Mushroom Head
Contact Type
1NO/1NC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Color
Amber
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Replacement Lamp
Mfr. No. 52AADN
Lamp Type
Incandescent
Lamp Module Voltage
24V AC/DC
Contact Form
1NO/1NC
Bezel
Black Epoxy Coated Zinc Die Cast
IP Rating
IP20, IP66
Series
52
DC Contact Rating
Not Rated
Bezel Material
Epoxy Coated Metal
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Epoxy Coated Metal
Operating Temperature - Minimum
31 Degrees F
Mechanical Operating Durability
3.00 x 10^5

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.