Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52BR8ETAB

  • Zoro # G2983130


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BR8ETAB
Zoro #
G2983130
UPC #
662643873030
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45.47 mm
Size
30 mm
Overall Height
4 in
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Contact Type
1NO/1NC
Lamp Voltage
120V AC
Type of Operator
45mm Mushroom Head
Lamp Type
LED
Color
Amber
Lamp Module Type
Full Voltage
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. 52AEE4
Voltage
120V AC
Basic Material
Epoxy
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC
Bezel
Black Epoxy Coated Zinc Die Cast
Number of Operators
1
IP Rating
IP20, IP66
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Bezel Material
Epoxy Coated Metal
Series
52
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Epoxy Coated Metal
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
3.00 x 10^5
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
31 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.