Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 52BP2H2AB

  • Zoro # G2983368


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BP2H2AB
Zoro #
G2983368
UPC #
662643863376
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
4.49 in
Overall Width
2.15 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Lamp Voltage
6V AC
Type of Operator
44mm Mushroom Head
Contact Type
1NO/1NC
Bezel
Black Epoxy Coated Zinc Die Cast
Basic Material
Epoxy
Number of Operators
1
Lamp Module Type
Transformer
Contact Form
1NO/1NC
Lamp Module Voltage
240V AC
Contact Rating
10A @ 600V AC
Color
Red
Replacement Lamp
Mfr. No. 52AEB2
Lamp Type
LED
Voltage
240V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Bezel Material
Epoxy Coated Metal
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
DC Contact Rating
Not Rated
Series
52
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Corrosion Resistant
Operator Material
Epoxy Coated Metal
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operating Temperature - Minimum
31 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
3.00 x 10^5
Lamp Voltage - Maximum
240 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.