Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 52PR8JRAB

  • Zoro # G2283858


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PR8JRAB
Zoro #
G2283858
UPC #
662643886764
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45.47 mm
Size
30 mm
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr
Overall Height
4 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Replacement Lamp
Mfr. No. 52AEB2
Color
Red
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Lamp Voltage
6V AC
Number of Operators
1
Contact Form
1NO/1NC
Basic Material
Metal
Lamp Type
LED
Voltage
480V AC
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Transformer
Type of Operator
45mm Mushroom Head
Lamp Module Voltage
480V AC
IP Rating
IP20, IP66
Bezel Material
Chrome
DC Contact Rating
Not Rated
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Series
52
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Metal
Operating Temperature - Minimum
31 Degrees F
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
3.00 x 10^5
Lamp Voltage - Maximum
480 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.