Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, White

  • Mfr # 52PP2EBAB

  • Zoro # G2982056


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2EBAB
Zoro #
G2982056
UPC #
662643876543
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Overall Height
4.49 in
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Basic Material
Metal
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Number of Operators
1
Lamp Type
LED
Replacement Lamp
Mfr. No. 52AEEB
Color
White
Lamp Module Type
Full Voltage
Contact Type
1NO/1NC
Contact Form
1NO/1NC
Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Type of Operator
44mm Mushroom Head
IP Rating
IP20, IP66
Series
52
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Bezel Material
Chrome
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Minimum
31 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
3.00 x 10^5
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.