Zoro Homepage

Push Button Operator, 30 mm, 2NC, Yellow

  • Mfr # 52PR8W4G

  • Zoro # G2283849


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PR8W4G
Zoro #
G2283849
UPC #
887621502348
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45.47 mm
Size
30 mm
Overall Height
4.49 in
Overall Width
2.12 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 4, 4X
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Contact Form
2NC
Color
Yellow
Bezel
Corrosive Resistant Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
Material
metal
Type of Operator
45mm Mushroom Head
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Bezel Material
Chrome
Series
Class 52
AC Contact Rating
10 A @ 600 V
DC Contact Rating
Not Rated
Product Type
Push Button Operators
Operating Temperature - Minimum
31 Degrees F
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
3.00 x 10^5
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Corrosive Resistant Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.