Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # 52PP2A2

  • Zoro # G2156077


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2A2
Zoro #
G2156077
UPC #
662643854381
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.5 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
CSA, UL Listed
Type of Operator
45mm Mushroom Head
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Bezel Material
Chrome Plated Zinc Die Cast
Color
Red
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Features
Low Voltage
Number of Operators
1
Series
52
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Material
Metal
NEMA Enclosure Rating
1, 3, 3R
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Chrome Plated Zinc Die Cast, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.