Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # US2:52BP2W2

  • Zoro # G7122473


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US2:52BP2W2
Zoro #
G7122473
UPC #
662643314151
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
45 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA, UL Listed
Type of Operator
45mm Mushroom Head
Color
Red
Bezel Material
Zinc Die Cast
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Basic Material
Plastic
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Number of Operators
1
Series
52
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.