Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended; Flush, Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # 3SU1000-3BB42-0AK0

  • Zoro # G3040033


product price: $34.49
/ea

Key Features

Push Button Style
Extended; Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Green; (1) Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1000-3BB42-0AK0
Zoro #
G3040033
UPC #
804766062759
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Overall Width
1.16 in

Details

Item
Push Button Operator
Push Button Style
Extended; Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Green; (1) Red
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Number of Heads
2
Shape
Round
Type of Operator
(1) Extended Button, (1) Flush Button
NEMA Rating
1, 2, 3, 3R, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
Green/Red
Bezel Material
Plastic
Number of Operators
2
Features
Low Voltage
Series
3SU
Operating Temperature - Minimum
-13 Degrees F
Product Type
Multihead Operators
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Number of Indicator Lights
0

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color Green/Red, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.