Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, White

  • Mfr # 3SU1051-0BB40-0AA0

  • Zoro # G3039342


product price: $17.39
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1051-0BB40-0AA0
Zoro #
G3039342
UPC #
804766068621
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.39 in
Overall Height
1.16 in
Overall Width
1.16 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
Lamp Voltage
Dependent on Module Used
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Nickel Plated Brass and Zinc Die Cast
Replacement Lamp
Module Not Included
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
Type of Operator
Extended Button
Lamp Module Voltage
Module Not Included
Color
Green
Bezel Material
Metal
Features
Low Voltage
Series
3SU
Number of Operators
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Number of Indicator Lights
1
Operating Temperature - Minimum
-13 Degrees F

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.