Zoro Homepage

Push Button Operator, Green, Plastic Bezel

  • Mfr # 3SU1000-0AB40-0AA0

  • Zoro # G3038983


product price: $8.19
/ea

Key Features

Color
Green
Action
Momentary
Head Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-0AB40-0AA0
Zoro #
G3038983
UPC #
804766062018
Country of Origin
China

Dimensions

Size
22 mm
Overall Depth
1.39 in
Overall Width
1.16 in
Panel Cutout Diameter
22 mm
Overall Height
1.16 in

Details

Item
Flush Push Button
Color
Green
Action
Momentary
Head Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Bezel Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Type of Operator
Flush Button
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Head Color
Green
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Series
3SU

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.