Zoro Homepage

Push Button Operator, Red, Metal Bezel

  • Mfr # 3SU1050-1HB20-0AA0

  • Zoro # G3039631


product price: $34.89
/ea

Key Features

Color
Red
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1050-1HB20-0AA0
Zoro #
G3039631
UPC #
804766067358
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
1.39 in
Mushroom Head Diameter
22 mm
Panel Cutout Diameter
22 mm
Overall Height
1.16 in
Overall Width
1.16 in

Details

Item
Mushroom Head Push Button
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
Head Material
Metal
Action
Maintained
Type of Operator
40mm Mushroom Head
Bezel Material
Metal
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Suitable for emergency stop
Yes
Unlocking method
Turn-release
Degree of protection (IP)
IP67/IP69K
With front ring
No
Colour button
Red
Construction type lens
Round
Switching function latching
No
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Head Color
Red
Push Button Style
Mushroom Head
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Series
3SU

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.