Zoro Homepage

Push-In Lugs, For Mfr. No. 3RM1

  • Mfr # 3ZY13110AA00

  • Zoro # G6224163


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

For Use With
Series 3RM1 Starters
Accessory Type
Push-In Lug
Overall Width
0.67 in
Overall Height
0.28 in
Standards
REACH, RoHS, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZY13110AA00
Zoro #
G6224163
UPC #
887621119133
Country of Origin
Germany

Dimensions

Overall Width
0.67 in
Overall Height
0.28 in
Overall Depth
0.79 in

Details

Item
Push-In Lug
For Use With
Series 3RM1 Starters
Accessory Type
Push-In Lug
Standards
REACH, RoHS, WEEE
Compatible with Series
SIRIUS 3RM1 Motor Starters

Description

Push-In Lug, Accessory Type Push-In Lug, Overall Height 0.28 in, Overall Width 0.67 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 0.79 in, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.