Zoro Homepage

Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, raised

  • Mfr # 3SU1150-0BB10-1BA0

  • Zoro # G315276937


product price: $26.59
/ea
Sold in multiples of 16 for $425.44

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-0BB10-1BA0
Zoro #
G315276937
UPC #
-
Country of Origin
Germany

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Screw Clamp

Description

Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, raised, momentary contact type, with holder, 1 NO, screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.