
Pushbutton, 22 mm, round, metal, shiny, green, inscription: I
Mfr # 3SU1050-0AB40-0AC0-ZY19
Zoro # G615920158
product price:Â $11.99
/ea
Sold in multiples of 33 for $395.67
Key Features
Panel Cutout Diameter
22 mm
Head Color
Green
Head Material
Plastic
Operator Illumination
Non-Illuminated
Action
Momentary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1050-0AB40-0AC0-ZY19
Zoro #
G615920158
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Head Color
Green
Head Material
Plastic
Operator Illumination
Non-Illuminated
Action
Momentary
Standards
CE, UK CA, cULus, EAC
Push Button Style
Flush
Description
Pushbutton, 22 mm, round, metal, shiny, green, inscription: I, pushbutton, flat momentary contact type, customer-specific selection with SIRIUS ACT configurator CIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.