
Pushbutton, 22 mm, round, plastic, blue, Front ring, raised
Mfr # 3SU1000-0DB50-0AA0
Zoro # G215277324
product price: $23.39
/eaSold in multiples of 16 for $374.24
Key Features
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.3 mm
Head Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1000-0DB50-0AA0
Zoro #
G215277324
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.3 mm
Details
Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Blue
Description
Pushbutton, 22 mm, round, plastic, blue, Front ring, raised, castellated momentary contact type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.