Zoro Homepage

Pushbutton, compact, with extended stroke 12 mm, 22 mm, round

  • Mfr # 3SU1200-0KB10-0AA0

  • Zoro # G315877714


product price: $38.39
/ea
Sold in multiples of 9 for $345.51

Key Features

Push Button Style
Extended
Panel Cutout Diameter
22.3 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1200-0KB10-0AA0
Zoro #
G315877714
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.3 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Head Color
Black

Description

Pushbutton, compact, with extended stroke 12 mm, 22 mm, round, plastic, black, pushbutton, raised, momentary contact type, with holder, with extension plunger, with label holder, Frame bottom square, with labeling plate 12.5 mm x 27 mm, black, with inscription: Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.