
Pushbutton, compact, with extended stroke 12 mm, 22 mm, round
Mfr # 3SU1250-0FB10-0AA0
Zoro # G215277034
product price: $20.15
/eaSold in multiples of 15 for $302.25
Key Features
Push Button Style
Extended
Action
Momentary
Panel Cutout Diameter
22.3 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1250-0FB10-0AA0
Zoro #
G215277034
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.3 mm
Details
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Head Color
Black
Description
Pushbutton, compact, with extended stroke 12 mm, 22 mm, round, metal, black, pushbutton, raised, momentary contact type, with holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.