Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton, Mom, Grn, Mh Cap 30mm

  • Mfr # 3SU1030-1AD40-0AA0

  • Zoro # G215277270


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Operator Illumination
Non-Illuminated
Head Color
Green
Mushroom Head Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1030-1AD40-0AA0
Zoro #
G215277270
UPC #
-
Country of Origin
China

Dimensions

Mushroom Head Diameter
30 mm

Details

Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.