QP/MP Series 100 Amp 3-Pole Circuit Breaker, Plug-In, 240V, 10kAIC
- Mfr # Q3100
- Zoro # G323561506
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical distribution, mains and feeders
Width
2.76 in
Depth
1.97 in
Material
Thermoplastic
Standards
UL 489
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q3100
- Zoro #
- G323561506
- UPC #
- 783643148475
- Country of Origin
- Unknown
Dimensions
- Width
- 2.76 in
- Depth
- 1.97 in
Details
- Application
- Electrical distribution, mains and feeders
- Material
- Thermoplastic
- Standards
- UL 489
- Item
- Circuit Breaker
Description
The Siemens US2:Q3100 QP/MP Series circuit breaker is designed for high-capacity power distribution in residential and light commercial electrical systems. Rated at 100 amps with a 3-pole configuration for 240V applications, it provides dependable thermal-magnetic protection against overloads and short circuits. Its plug-in design allows fast installation in compatible Siemens load centers while delivering UL-listed, code-compliant performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.