Shop SIEMENS
See all product information
Create Account
QT Series Quadplex Circuit Breaker, 20/40 Amp, 120/240V, Plug-In, 10kAIC
- Mfr # Q22040CT
- Zoro # G523561450
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical distribution, load centers, feeders
Width
3-1/24 in
Material
Thermoplastic
Depth
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q22040CT
- Zoro #
- G523561450
- UPC #
- 783643195011
- Country of Origin
- Unknown
Dimensions
- Width
- 3-1/24 in
- Depth
- 3.15 in
Details
- Application
- Electrical distribution, load centers, feeders
- Material
- Thermoplastic
- Item
- Circuit Breaker
Description
The Siemens US2:Q22040CT QT Series quadplex circuit breaker provides space-saving circuit protection for residential and light commercial load centers. Designed with two single-pole and one double-pole breakers in a single compact unit, it delivers both 120V and 240V protection while maximizing panel capacity. With plug-in installation and a 10 kAIC interrupt rating, it offers reliable, UL-listed performance for electrical distribution applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.