Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCBO 10 kA

  • Mfr # 5SU1324-7FA06

  • Zoro # G216096757


product price: $161.99
/ea
Sold in multiples of 3 for $485.97
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Flush
Number of Poles
2
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Depth
3.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SU1324-7FA06
Zoro #
G216096757
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.622 in
Height
0.89 in

Details

Circuit Breaker Mounting Style
Flush
Number of Poles
2
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Circuit Breaker Type
Residual Current
Max. AIR Rating
35kA
Amps
6A
Item
Circuit Breaker
Curve Type
C

Description

RCBO, 10 kA, 2P, type A, 30 mA, C-Char, In: 6 A, Un AC: 230 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.