
RCBO 10 kA
Mfr # 5SU1324-7FP20
Zoro # G816097093
product price: $161.99
/eaSold in multiples of 3 for $485.97
Free Shipping & Returns
Key Features
Amps
20A
AC Voltage Rating
230V AC
Height
3.23 in
DC Voltage Rating
Not Rated
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SU1324-7FP20
Zoro #
G816097093
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.23 in
Depth
3.78 in
Details
Amps
20A
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Curve Type
C
Max. AIR Rating
15kA
Circuit Breaker Type
Residual Current
Number of Poles
2
Circuit Breaker Mounting Style
Flush
Item
Circuit Breaker
Description
RCBO, 10 kA, 2P Type A, 30 mA, C-Char, In: 20A Un: 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.