Shop SIEMENS
See all product information
Create Account
RCBO 4.5 kA
- Mfr # 5SU1353-7KK16
- Zoro # G916097146
product price:Â
$
119.99
/ea
Sold in multiples of 4 for
$479.96
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Flush
Max. AIR Rating
15kA
Depth
3.78 in
Height
3.23 in
DC Voltage Rating
600V AC, 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SU1353-7KK16
- Zoro #
- G916097146
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Circuit Breaker Mounting Style
- Flush
- Max. AIR Rating
- 15kA
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- C
- Number of Poles
- 2
- Amps
- 16 A
- Circuit Breaker Type
- FI/LS PROTECTOR TYPE A
- AC Voltage Rating
- 230V AC
Dimensions
- Depth
- 3.78 in
- Height
- 3.23 in
Description
RCBO, 4.5 kA, 1P+N, type A, 30 mA, C-Char, In: 16 A, Un AC: 230 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.