
RCBO compact 1 MW 1-pole+N 4.5 kA type A 30 mA C16
Mfr # 5SV1313-7KK16
Zoro # G916049985
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
Key Features
Max. AIR Rating
5kA
Depth
3.661 in
Height
3.268 in
Number of Poles
2
Circuit Breaker Type
Residual Current
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SV1313-7KK16
Zoro #
G916049985
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.268 in
Details
Max. AIR Rating
5kA
Number of Poles
2
Item
Circuit Breaker
Circuit Breaker Type
Residual Current
Amps
16A
AC Voltage Rating
230V AC
Series
5SV
DC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Flush
Curve Type
C
Description
RCBO compact 1 MW 1-pole+N 4.5 kA type A 30 mA C16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.