RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA B16

  • Mfr # 5SV1316-6KK16

  • Zoro # G616049728


product price: $126.99
/ea
Sold in multiples of 3 for $380.97
Free Shipping & Returns

Key Features

Series
5SV
DC Voltage Rating
Not Rated
Height
3.27 in
Curve Type
B
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SV1316-6KK16
Zoro #
G616049728
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.66 in

Details

Item
Circuit Breaker
Series
5SV
DC Voltage Rating
Not Rated
Curve Type
B
Number of Poles
2
AC Voltage Rating
230V AC
Max. AIR Rating
15kA
Circuit Breaker Mounting Style
Flush
Amps
16A
Circuit Breaker Type
Residual Current

Description

RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA B16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.