
RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA C16
Mfr # 5SV1316-7KK16
Zoro # G115875743
product price: $109.99
/ea
Sold in multiples of 3 for $329.97
Free Shipping & Returns
Key Features
Depth
3.661 in
AC Voltage Rating
230V AC
Max. AIR Rating
10kA
Height
3.268 in
Circuit Breaker Type
Residual Current
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SV1316-7KK16
Zoro #
G115875743
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.268 in
Details
Item
Circuit Breaker
AC Voltage Rating
230V AC
Max. AIR Rating
10kA
Circuit Breaker Type
Residual Current
Circuit Breaker Mounting Style
Flush
Curve Type
C
Amps
16A
DC Voltage Rating
Not Rated
Number of Poles
2
Series
5SV
Description
RCBO compact 1 MW 1-pole+N 6 kA type A 30 mA C16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.