
RCBO compact 1 MW 1-pole+N 6 kA type AG/K 30 mA C6 short-time-delayed
Mfr # 5SV1316-7LK06
Zoro # G415875726
product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Flush
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Depth
3.66 in
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SV1316-7LK06
Zoro #
G415875726
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.66 in
Height
3.27 in
Details
Circuit Breaker Mounting Style
Flush
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Curve Type
C
AC Voltage Rating
230V AC
Number of Poles
2
Amps
6A
Circuit Breaker Type
Residual Current
Series
5SV
Item
Circuit Breaker
Description
RCBO compact 1 MW 1-pole+N 6 kA type AG/K 30 mA C6 short-time-delayed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.