Zoro Homepage

RDB160BNU BACnet Room Temp Controller

  • Mfr # RDB160BNU

  • Zoro # G116149973


product price: $227.86
/ea
Free Shipping & Returns

Key Features

Fan Settings
High, Low, Medium
Sensor Type
NTC Linearized 15 kohm Thermistor
Shape
Rectangle
Compatible System Type
Fan Coil Unit
Occupancy Sensor
Includes Onboard Occupancy Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB160BNU
Zoro #
G116149973
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Width
3 3/4 in
Overall Depth
1 1/8 in
Overall Height
3 3/4 in

Details

Fan Settings
High, Low, Medium
Sensor Type
NTC Linearized 15 kohm Thermistor
Shape
Rectangle
Compatible System Type
Fan Coil Unit
Item
Fan Coil Unit Thermostat
Occupancy Sensor
Includes Onboard Occupancy Sensor
Standards
EU, RoHS Compliant, UKCA, UL Listed
Smart Connectivity
BACnet MS/TP
Minimum Operating Temperature
32 Degrees F
Electrical Connection Type
Screw Terminals
Voltage
24V AC
Key Pad Lockout
Yes
Housing Color
White
Frequency
50 Hz, 60 Hz
Display Type
Digital
Application
Heat or Cool
Temperature Scale
Fahrenheit/Celsius
Number of Pipes
2 or 4
Programming Capability
Fully Programmable
Sensor Location
Built-In
Control Type
Button
Operating Temperature Range
32 Degrees to 122 Degrees F
Housing Material
Plastic
Lead Wire Gauge
2 mm
Temperature Control Range
41 Degrees to 95 Degrees F
System Settings
Heat or Cool
Mounting Direction
Vertical
Backlit Screen
Yes
Maximum Operating Temperature
122 Degrees F
Maximum Operating Humidity
90 %
Product Type
Fan Coil Unit Room Thermostat
Contact Type
Window
Number of Relay Outputs
3
Changeover Type
Automatic and Manual

Description

Fan Coil Unit Thermostat, Sensor Type NTC Linearized 15 kohm Thermistor, Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.