Zoro Homepage

Redundancy Module, 24/28.8V DC, 24V DC, 480W, 40A, DIN Rail

  • Mfr # 6EP1961-3BA21

  • Zoro # G4190182


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24/28.8V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
480W
Current - Output
40A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1961-3BA21
Zoro #
G4190182
UPC #
662643550719
Country of Origin
Austria

Dimensions

Overall Height
2-3/4 in
Overall Width
4.92 in
Overall Depth
4.92 in
Width
2-3/4 in
Depth
4.92 in
Height
4.92 in

Description

Redundancy Module, For Use With Siemens SITOP Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 24V DC, Power Rating 480W, Voltage Output 24V DC, Amps 20, Peak Amps 40 A, Status Indicator Green LED, Red LED, Case Material Metal, Height 4.92 in, Width 2.75 in, Depth 4.92 in, Temp. Range 32 to 140 Degrees F, Standards CE, CSA, cULus Listed (UL 508, CSA C22.2 No. 107.1) File E197259, EAC Approval, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.