Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 6 Pins, 90 to 400V AC

  • Mfr # 3UG4616-1CR20

  • Zoro # G2051597


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
90 to 400 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Item - Relay
Phase Monitor Relay
Restart
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG4616-1CR20
Zoro #
G2051597
UPC #
754554931463
Country of Origin
Germany

Dimensions

Overall Height - Relay
4.02 in
Body Depth - Relay
3.58 in
Body Width - Relay
0.89 in
Width
23 millimetre
Height
102 millimetre
Depth
91 millimetre
Body Height - Relay
4.02 in
Body Height
1.15 in
Body Depth
3.58 in
Body Width
0.89 in
Overall Depth
4.02 in

Details

Item
Relay
Input or Control Voltage
90 to 400 V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Item - Relay
Phase Monitor Relay
Restart
Auto
IP Rating
IP20
Number of Pins - Relay
6
Input Voltage
90 to 400V AC
Standards
CCC, CE Certified, EAC, RCM, UL Listed
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000
Minimum Switching Current
5 mA
Restart Time Delay
0.1 to 20 sec
Frequency
50/60 Hz
Base Shape
Square
Maximum Switching Current
5 A
Adjustment Interface
Digital
Mechanical Operating Durability
10,000,000
Current Rating
5 A
Contact Rating (AC)
3 A @ 250/400V
Monitored Parameters
Phase Sequence
Number of Pins
6
Weight
5.68 oz
Minimum Operating Temperature
-13 Degrees F
Contact Rating (DC)
0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V
Mounting Style
Snap-On
Number of breaking contacts
0
max. rated AC voltage for controls (60 Hz)
400 volt
function over-voltage detection present
Yes
min. rated control voltage Us with AC 60 Hz
90 volt
function undervoltage recognition present
Yes
detachable terminals present
Yes
max. voltage measuring range
400 volt
Phase sequence monitoring
Yes
Design of electrical connection
Screw connection
Asymmetry recognition present
Yes
Number of changers
2
Max. delay time
20 second
Phase failure recognition possible
Yes
min. rated control voltage Us with AC 50 Hz
90 volt
Type of actuation
AC
Number of making contacts
0
min. voltage measuring range
90 volt
Max. rated AC voltage for controls, 50 Hz
400 volt
Min. delay time
0.1 second

Description

Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 90 to 400V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Digital, Body Depth 3.58 in, Body Height 1.15 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.