Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay 8Pin, 120V, DPDT, 16 Amp

  • Mfr # 3TX7112-1LF13

  • Zoro # G7507880


product price: $61.19
/ea

Key Features

Standards
UL Listed
Safety Rating
ed
Contact Form - Relay
DPDT
HP @ 120V
1/3 hp
Status Indicator
LED Indicator, Mechanical Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7112-1LF13
Zoro #
G7507880
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
1.38 in
Body Height - Relay
2.29 in
Overall Height - Relay
2.29 in
Body Width - Relay
1.39 in
Overall Depth
2.29 in
Body Height
2.29 in
Body Width
1.39 in
Body Depth
1.38 in

Details

Item
Plug-In Relay
Standards
UL Listed
Safety Rating
ed
Contact Form - Relay
DPDT
HP @ 120V
1/3 hp
Status Indicator
LED Indicator, Mechanical Flag
Coil Volts
120V AC
Contact Material
Silver Alloy
AC Contact Rating - Relay
10A @ 120V
Mounting - Relay
Plug In
Features
Degree of Protection IP40, Shock Resistance 10gn
HP @ 240V
1/2 hp
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Power Consumption - Relay
0.9 W, 1.2 VA
Item - Relay
Plug In Relay
Mounting Style
Plug-In
Pin Shape
Round
For Use With
Sockets
Base Shape
Octal
Number of Pins
8
Compatible with Manufacturer Model Number
3TX7144-1E2, 3TX7144-4E2
Horsepower @ 120V AC
1/3 hp
Sealing
Enclosed
Series
3TX71 Series
IP Rating
IP40
Horsepower @ 240V AC
1/2 hp
Input Voltage
120V AC
Resistance Properties
Shock-Resistant
Power Consumption
0.9 W, 1.2 VA
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V
Weight
7.06 oz
Current Rating
10 A
Coil Voltage
120V AC
Electrical Connection
8-Pin Terminal
Compatible Manufacturer Part Number
3TX7144-1E2, 3TX7144-4E2
Compatible Manufacturer Model Number
3TX7144-1E2, 3TX7144-4E2
For Use With Mfr. Model Number
3TX7144-1E2, 3TX7144-4E2
Compatible with Manufacturer Model No.
3TX7144-1E2, 3TX7144-4E2
Compatible with Mfr. Model No.
3TX7144-1E2, 3TX7144-4E2
For Use with Mfr Model Number
3TX7144-1E2, 3TX7144-4E2
Compatible Pump Manufacturer Part Number
3TX7144-1E2, 3TX7144-4E2
Compatible Mfr. Model Number
3TX7144-1E2, 3TX7144-4E2

Description

Plug-In Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.